Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/14
Mfr # RNA49/14
Zoro # G908357562
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 18 mm
- Outside Dia. (mm) 26 mm
- Width (mm) 13 mm
- Number of Rows 1
- Static Load Capacity (N) 12,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNA49/14
- Zoro # G908357562
- UPC # 4549557050329
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 18 mm |
Outside Dia. (mm) | 26 mm |
Width (mm) | 13 mm |
Details
Item | Needle Roller Bearing |
Number of Rows | 1 |
Static Load Capacity (N) | 12,800 |
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Dynamic Load Capacity (N) | 10,600 |
Cage Material | Steel |
Description
Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Barbed Adapter (94344)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- Iko Roller Bearings