Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4906
Mfr # RNA4906
Zoro # G708357373
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 47 mm
- Width (mm) 17 mm
- Max. RPM 11,000 (Oil); 6600 (Grease)
- Static Load Capacity (N) 34,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNA4906
- Zoro # G708357373
- UPC # 4549557050459
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 47 mm |
Width (mm) | 17 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 11,000 (Oil); 6600 (Grease) |
Static Load Capacity (N) | 34,700 |
Number of Rows | 1 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 25,200 |
Description
Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 081201)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1.25-in. W (MR32 2RS)
- Iko Needle Roller Bearings