Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA49/32
Mfr # NA49/32
Zoro # G808357587
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 32 mm
- Outside Dia. (mm) 52 mm
- Width (mm) 20 mm
- Static Load Capacity (N) 47,800
- Max. RPM 10,000 (Oil); 6000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA49/32
- Zoro # G808357587
- UPC # 4549557060878
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 32 mm |
Outside Dia. (mm) | 52 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 47,800 |
Max. RPM | 10,000 (Oil); 6000 (Grease) |
Cage Material | Steel |
Dynamic Load Capacity (N) | 31,200 |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- WILKERSON Pressure Indicator (DP2-01-000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- Iko Needle Roller Bearings