Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4922UU
Mfr # NA4922UU
Zoro # G308356967
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 110 mm
- Outside Dia. (mm) 150 mm
- Width (mm) 40 mm
- Dynamic Load Capacity (N) 140,000
- Static Load Capacity (N) 322,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4922UU
- Zoro # G308356967
- UPC # 4549557061189
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 110 mm |
Outside Dia. (mm) | 150 mm |
Width (mm) | 40 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 140,000 |
Static Load Capacity (N) | 322,000 |
Number of Rows | 1 |
Cage Material | Steel |
Max. RPM | 1500 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5120-5DZ-01T)
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1 in Bore (123581)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM1316 (BAM1316)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- Iko Roller Bearings