Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4919
Mfr # NA4919
Zoro # G308357735
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 95 mm
- Outside Dia. (mm) 130 mm
- Width (mm) 35 mm
- Number of Rows 1
- Max. RPM 3500 (Oil); 2100 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4919
- Zoro # G308357735
- UPC # 4549557061134
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 95 mm |
Outside Dia. (mm) | 130 mm |
Width (mm) | 35 mm |
Details
Item | Needle Roller Bearing |
Number of Rows | 1 |
Max. RPM | 3500 (Oil); 2100 (Grease) |
Static Load Capacity (N) | 271,000 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 116,000 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two shields, C3 Fit (6312-ZZ KBC)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- Iko Roller Bearings