Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4916
Mfr # NA4916
Zoro # G808357020
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 80 mm
- Outside Dia. (mm) 110 mm
- Width (mm) 30 mm
- Static Load Capacity (N) 175,000
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4916
- Zoro # G808357020
- UPC # 4549557061073
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 80 mm |
Outside Dia. (mm) | 110 mm |
Width (mm) | 30 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 175,000 |
Cage Material | Steel |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 87,300 |
Max. RPM | 4500 (Oil); 2700 (Grease) |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- DODGE PX50 PARA-FLEX ELEMENT (PX50)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/8-6 (QSRL-1/8-6)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1.25-in. W (MR32 2RS)
- Iko Needle Roller Bearings