Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4912UU
Mfr # NA4912UU
Zoro # G108357201
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 60 mm
- Outside Dia. (mm) 85 mm
- Width (mm) 25 mm
- Cage Material Steel
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4912UU
- Zoro # G108357201
- UPC # 4549557061004
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 60 mm |
Outside Dia. (mm) | 85 mm |
Width (mm) | 25 mm |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 54,500 |
Max. RPM | 3000 |
Static Load Capacity (N) | 92,800 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Universal Hose End Coupling, 3/4 in, FNPT, Iron, Domestic (AM8)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- Iko Roller Bearings