Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4905UU
Mfr # NA4905UU
Zoro # G808357617
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 17 mm
- Max. RPM 6500
- Dynamic Load Capacity (N) 20,300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4905UU
- Zoro # G808357617
- UPC # 4549557060823
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 17 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 6500 |
Dynamic Load Capacity (N) | 20,300 |
Cage Material | Steel |
Static Load Capacity (N) | 25,100 |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- D&D 38" Outside Length, 2/3" Top Width, 1 Ribs (B35/5L380)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR (6400-06-10)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- KOYO Needle Roller Brg, 3216, 2in Bore, Open (B-3216)
- Iko Needle Roller Bearings