Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4905
Mfr # NA4905
Zoro # G008357196
original price:
$50.39
8% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 17 mm
- Max. RPM 13,000 (Oil); 7800 (Grease)
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4905
- Zoro # G008357196
- UPC # 4549557060816
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 17 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 13,000 (Oil); 7800 (Grease) |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 23,700 |
Static Load Capacity (N) | 30,700 |
Cage Material | Steel |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-300-PPV-A (DSNU-25-300-PPV-A)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-05)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Shell Needle Roller Bearing (BA2420Z)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- Iko Needle Roller Bearings