Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904
Mfr # NA4904
Zoro # G508357597
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 37 mm
- Width (mm) 17 mm
- Number of Rows 1
- Dynamic Load Capacity (N) 21,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4904
- Zoro # G508357597
- UPC # 4549557060779
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 37 mm |
Width (mm) | 17 mm |
Details
Item | Needle Roller Bearing |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 21,000 |
Cage Material | Steel |
Max. RPM | 16,000 (Oil); 9600 (Grease) |
Static Load Capacity (N) | 25,000 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- D&D 36" Outside Length, 7/8" Top Width, 1 Ribs (C32)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- Iko Roller Bearings