Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4900UU
Mfr # NA4900UU
Zoro # G208357309
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 22 mm
- Width (mm) 13 mm
- Max. RPM 14,000
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA4900UU
- Zoro # G208357309
- UPC # 4549557060700
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 10 mm |
Outside Dia. (mm) | 22 mm |
Width (mm) | 13 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 14,000 |
Number of Rows | 1 |
Static Load Capacity (N) | 8490 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 8080 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Guns - Pistol Grip (8003)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 45 (6802-04-05)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 120V, 3.3 (20HN95)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width (MR16 2RS)
- Iko Needle Roller Bearings