Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU
Mfr # BR243320UU
Zoro # G508357412
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 2-1/16 in
- Width (In.) 1-1/4 in
- Static Load Capacity (N) 66,900
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BR243320UU
- Zoro # G508357412
- UPC # 4549557004100
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 2-1/16 in |
Width (In.) | 1-1/4 in |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 66,900 |
Number of Rows | 1 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 43,700 |
Max. RPM | 5500 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Valve, Needle, 1/4 In, Brass, 600 PSI (BBV4)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- SURTEK Stainless Steel Hose Clamp 1- 1/4" to 2" (137707)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- Iko Roller Bearings