Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU
Mfr # BR202820UU
Zoro # G808357143
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/4 in
- Outside Dia. (In.) 1-3/4 in
- Width (In.) 1-1/4 in
- Dynamic Load Capacity (N) 36,000
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BR202820UU
- Zoro # G808357143
- UPC # 4549557004032
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/4 in |
Outside Dia. (In.) | 1-3/4 in |
Width (In.) | 1-1/4 in |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 36,000 |
Cage Material | Steel |
Number of Rows | 1 |
Max. RPM | 6500 |
Static Load Capacity (N) | 53,500 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- REELCRAFT Ultra Compact Hose Reel, 1/4 x 25ft (B3425 OLP)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- Iko Roller Bearings