Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820
Mfr # BR202820
Zoro # G908357227
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/4 in
- Outside Dia. (In.) 1-3/4 in
- Width (In.) 1-1/4 in
- Cage Material Steel
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # BR202820
- Zoro # G908357227
- UPC # 4549557004025
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/4 in |
Outside Dia. (In.) | 1-3/4 in |
Width (In.) | 1-1/4 in |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Number of Rows | 1 |
Static Load Capacity (N) | 70,300 |
Max. RPM | 13,000 (Oil); 7800 (Grease) |
Dynamic Load Capacity (N) | 44,600 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-111 (126289 F2B-SCM-111)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- NSK NSK-608ZZ 1MC6E, 600 Series Single Row Deep Groove Ball Bearing, 608ZZ 1MC6E (608ZZ 1MC6E)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- Iko Roller Bearings