Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416
Mfr # BR162416
Zoro # G208357132
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/2 in
- Width (In.) 1 in
- Static Load Capacity (N) 43,300
- Max. RPM 16,000 (Oil); 9600 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # BR162416
- Zoro # G208357132
- UPC # 4549557003950
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/2 in |
Width (In.) | 1 in |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 43,300 |
Max. RPM | 16,000 (Oil); 9600 (Grease) |
Dynamic Load Capacity (N) | 32,100 |
Number of Rows | 1 |
Cage Material | Steel |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 7/8)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- SPEEDAIRE Guide Roller Set (42PC56)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2016 OH)
- Iko Needle Roller Bearings