Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR9311850
Mfr # GTR9311850
Zoro # G408357659
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 93 mm
- Outside Dia. (mm) 118 mm
- Width (mm) 50 mm
- Max. RPM 1600 (Oil); 960 (Grease)
- Dynamic Load Capacity (N) 224,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GTR9311850
- Zoro # G408357659
- UPC # 4549557030956
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 93 mm |
Outside Dia. (mm) | 118 mm |
Width (mm) | 50 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 1600 (Oil); 960 (Grease) |
Dynamic Load Capacity (N) | 224,000 |
Number of Rows | 2 |
Static Load Capacity (N) | 509,000 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- Iko Roller Bearings