Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425
Mfr # GTR223425
Zoro # G808357273
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 22 mm
- Outside Dia. (mm) 34 mm
- Width (mm) 25 mm
- Dynamic Load Capacity (N) 37,900
- Static Load Capacity (N) 57,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GTR223425
- Zoro # G808357273
- UPC # 4549557030802
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 22 mm |
Outside Dia. (mm) | 34 mm |
Width (mm) | 25 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 37,900 |
Static Load Capacity (N) | 57,800 |
Max. RPM | 7000 (Oil); 4200 (Grease) |
Number of Rows | 2 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, Stl, 1-3/8in.Bore dia. (1610 X 1-3/8)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- IKO Flat Roller Cage, Single row, #FT2010100B2 (FT2010100B2)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (JH2016 OH)
- Iko Roller Bearings