Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA8L
Mfr # LHSA8L
Zoro # G508363628
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Housing Zinc Alloy
- Static Radial Load 4380 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA8L
- Zoro # G508363628
- UPC # 4549557036224
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 4380 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A75 (51EU07)
- BESTORQ 5M Timing Belts, 525-5M-25 (525-5M-25)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- COILHOSE PNEUMATICS HOSE BALL SWIVEL 1/4" ID X 1/4" MPT (AMAB0404BS)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Iko Plain Bearings