Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA8
Mfr # LHSA8
Zoro # G108364025
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M8-1.25
- Housing Zinc Alloy
- Static Radial Load 4380 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHSA8
- Zoro # G108364025
- UPC # 4549557036217
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 4380 N |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL07)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- Iko Spherical Rod Ends