Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA6L
Mfr # LHSA6L
Zoro # G208363751
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M6-1
- Housing Zinc Alloy
- Static Radial Load 1670 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHSA6L
- Zoro # G208363751
- UPC # 4549557036200
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 1670 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- AFTERMARKET B40 5L430 VBelt 58 x 43 Industrial Fan Blower FHP and HVAC and Lawn Mower (OTB40-0072)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Iko Spherical Rod Ends