Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA6
Mfr # LHSA6
Zoro # G608364099
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M6-1
- Housing Zinc Alloy
- Static Radial Load 1670 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA6
- Zoro # G608364099
- UPC # 4549557036194
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 1670 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV2-G1/8-8 (QSLV2-G1/8-8)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- Iko Spherical Rod Ends