Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA4L
Mfr # LHSA4L
Zoro # G008363807
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M4-0.7
- Housing Zinc Alloy
- Static Radial Load 880 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA4L
- Zoro # G008363807
- UPC # 4549557036163
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M4-0.7 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 880 N |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- Iko Plain Bearings