Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA4
Mfr # LHSA4
Zoro # G308363989
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M4-0.7
- Housing Zinc Alloy
- Static Radial Load 880 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA4
- Zoro # G308363989
- UPC # 4549557036156
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M4-0.7 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 880 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hd Alu Pstl Grip (W54291)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- Iko Spherical Rod Ends