Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA14L
Mfr # LHSA14L
Zoro # G208363836
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M14-2
- Housing Zinc Alloy
- Static Radial Load 14,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA14L
- Zoro # G208363836
- UPC # 4549557036309
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 14,600 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- GLOBAL G2SC-150-SS Two-Piece Clamping Collar (G2SC-150-SS)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- Iko Spherical Rod Ends