Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA14
Mfr # LHSA14
Zoro # G908364027
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M14-2
- Housing Zinc Alloy
- Static Radial Load 14,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHSA14
- Zoro # G908364027
- UPC # 4549557036293
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 14,600 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060B)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- Iko Spherical Rod Ends