Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA12L
Mfr # LHSA12L
Zoro # G008363852
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M12-1.75
- Housing Zinc Alloy
- Static Radial Load 9900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHSA12L
- Zoro # G008363852
- UPC # 4549557036286
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 9900 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length (24302)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- HONEYWELL 802360La 120V Motor For (802360LA)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- Iko Plain Bearings