Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA10ML
Mfr # LHSA10ML
Zoro # G108363851
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M10-1.25
- Housing Zinc Alloy
- Static Radial Load 7400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA10ML
- Zoro # G108363851
- UPC # 4549557036262
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.25 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 7400 N |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1230)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- Iko Plain Bearings