Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA10L
Mfr # LHSA10L
Zoro # G308363774
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M10-1.25
- Housing Zinc Alloy
- Static Radial Load 7400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA10L
- Zoro # G308363774
- UPC # 4549557036248
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.25 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 7400 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- Iko Spherical Rod Ends