Shop All Spherical Rod Ends
Iko
L-Ball, LHSA, #LHSA10
Mfr # LHSA10
Zoro # G008363968
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M10-1.25
- Housing Zinc Alloy
- Static Radial Load 7400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHSA10
- Zoro # G008363968
- UPC # 4549557036231
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.25 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 7400 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- Iko Spherical Rod Ends