Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS8L
Mfr # LHS8L
Zoro # G008363838
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Housing Zinc Alloy
- Static Radial Load 4900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS8L
- Zoro # G008363838
- UPC # 4549557035999
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 4900 N |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- NTN NTN 4T-2582, Tapered Roller Bearing Cone 125 In Id X 09983 In W (4T-2582)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Iko Plain Bearings