Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS8D
Mfr # LHS8D
Zoro # G808364127
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M8-1.25
- Housing Zinc Alloy
- Static Radial Load 4900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS8D
- Zoro # G808364127
- UPC # 4549557035982
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 4900 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded with Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- FASCO HVAC Motor, 1/40-1/50-1/80 HP, 115V, CCW/LE (D128)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Precision Greasable Rod End, Steel (KFL12Z)
- Iko Spherical Rod Ends