Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS6D
Mfr # LHS6D
Zoro # G008364118
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M6-1
- Housing Zinc Alloy
- Static Radial Load 3290 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHS6D
- Zoro # G008364118
- UPC # 4549557035951
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 3290 N |
Description
L-Ball Right-Hand Threaded with Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (280H075)
- BESTORQ 5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1230)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- VIBCO Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase (4PX-700-1)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- Iko Plain Bearings