Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS5L
Mfr # LHS5L
Zoro # G608363719
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M5-0.8
- Housing Zinc Alloy
- Static Radial Load 2080 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHS5L
- Zoro # G608363719
- UPC # 4549557035937
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 2080 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- PARKER Handle (931897)
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-300)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- Iko Spherical Rod Ends