Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS5
Mfr # LHS5
Zoro # G808363786
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M5-0.8
- Housing Zinc Alloy
- Static Radial Load 2080 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS5
- Zoro # G808363786
- UPC # 4549557035920
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 2080 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- CARLISLE 280J6 Vee-Rib Belt (280J6)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207X40MM 2RS)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- Iko Spherical Rod Ends