Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS22L
Mfr # LHS22L
Zoro # G308363750
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M22-1.5
- Housing Zinc Alloy
- Static Radial Load 39,800 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS22L
- Zoro # G308363750
- UPC # 4549557036149
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 39,800 N |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8in. Male Style Industrial Interchange Series Air Coupler (776AC)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- Iko Plain Bearings