Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS22
Mfr # LHS22
Zoro # G108363646
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M22-1.5
- Housing Zinc Alloy
- Static Radial Load 39,800 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS22
- Zoro # G108363646
- UPC # 4549557036132
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 39,800 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- FESTO Push-In L-Fitting NPQH-L-M5-Q4-P10 (NPQH-L-M5-Q4-P10)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing, VF2S-223 AH (VF2S-223 AH)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- Iko Spherical Rod Ends