Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS20
Mfr # LHS20
Zoro # G108363639
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M20-1.5
- Housing Zinc Alloy
- Static Radial Load 31,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS20
- Zoro # G108363639
- UPC # 4549557036118
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 31,600 N |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X62X8-R2LS32-S (45X62X8-R2LS32-S)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- SPEEDAIRE Pressure Relief Valve, 225 PSI (PN22N035G)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- Iko Plain Bearings