Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS18L
Mfr # LHS18L
Zoro # G108363998
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M18-1.5
- Housing Zinc Alloy
- Static Radial Load 25,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHS18L
- Zoro # G108363998
- UPC # 4549557036101
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Static Radial Load | 25,600 N |
Item | L-Ball |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- BREEZE Hose Clamp, Mini, SAE 16, Zinc, PK10 (3516)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- ZORO SELECT Female Rod End, #10-32, RH (5RKA3)
- Iko Plain Bearings