Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS16D
Mfr # LHS16D
Zoro # G308364108
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M16-2
- Housing Zinc Alloy
- Static Radial Load 19,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # LHS16D
- Zoro # G308364108
- UPC # 4549557036071
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 19,500 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded with Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- Iko Plain Bearings