Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS16
Mfr # LHS16
Zoro # G608363627
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M16-2
- Housing Zinc Alloy
- Static Radial Load 19,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS16
- Zoro # G608363627
- UPC # 4549557036064
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 19,500 N |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- Iko Plain Bearings