Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS14L
Mfr # LHS14L
Zoro # G308363897
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M14-2
- Housing Zinc Alloy
- Static Radial Load 14,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS14L
- Zoro # G308363897
- UPC # 4549557036057
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Details
Thread | Left Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 14,600 N |
Description
L-Ball Left-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Element, Filter (843)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/8 SC FLG 4BT)
- DAYTON BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (6L290)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- Iko Plain Bearings