Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS14
Mfr # LHS14
Zoro # G908363754
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M14-2
- Housing Zinc Alloy
- Static Radial Load 14,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS14
- Zoro # G908363754
- UPC # 4549557036040
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Item | L-Ball |
Static Radial Load | 14,600 N |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #6316 C3 (6316 C3)
- MANITOU Bronze Bushing 7/8" Id", 1" Od, 153220 (153220)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- Iko Spherical Rod Ends