Shop All Spherical Rod Ends
Iko
L-Ball, LHS, #LHS12
Mfr # LHS12
Zoro # G308363675
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M12-1.75
- Housing Zinc Alloy
- Static Radial Load 12,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # LHS12
- Zoro # G308363675
- UPC # 4549557036026
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Details
Thread | Right Hand |
Housing | Zinc Alloy |
Static Radial Load | 12,400 N |
Item | L-Ball |
Description
L-Ball Right-Hand Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- D&D 96" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B93)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- Iko Spherical Rod Ends