Shop All Cam Followers & Track Rollers
Iko International
IKO Roller Follower- Full Comp- Inch, CRY40VUUR, Crowned OD, Double Sealed, 2-1/2" OD
Mfr # CRY40VUUR
Zoro # G605643487
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko International
- MFR # CRY40VUUR
- Zoro # G605643487
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Description
Iko roller follower- full comp- inch, cry40vuur, crowned od, double sealed, 2-1/2" od iko non-separable yoke type roller follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller followers are available with crowned or cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- SPEEDAIRE Pressure Switch 105-135 (CW217400AV)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1 in x 5/8 in W Roller (2100112000)
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- Iko International Linear Bearings & Guides