Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 80mm Bore, 90mm OD, 30mm Width
Mfr # LRT809030
Zoro # G905635700
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko International
- MFR # LRT809030
- Zoro # G905635700
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- HERITAGE Grease Fitting, 1/4"-28UNF CS Z3 (H1792Z3)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A82)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W (M1311EAHL W/LOCKING GROOVE)
- SMITH BEARING Inner Ring, 1" Bore Dia., 1.260" W (IRR-1-2)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Iko International Inner Rings