Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 30mm Width
Mfr # LRT758530
Zoro # G505635711
Free Shipping & Returns
$84.99
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
- Brand Iko International
- MFR # LRT758530
- Zoro # G505635711
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
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
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- MRC Single Row Ball Brgs, #88502 (88502)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1110 (IRB1110)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Metric, #LRT354020 (LRT354020)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT4020 (IRT4020)
- Iko International Roller Bearings