Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 70mm Bore, 80mm OD, 54mm Width
Mfr # LRT708054
Zoro # G305635713
original price:
$104.99
8% off
new price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko International
- MFR # LRT708054
- Zoro # G305635713
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 926931 Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- GAST Base Kit Sp At670 (AT670)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- Iko International Inner Rings