Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 50mm Bore, 60mm OD, 40mm Width
Mfr # LRT506040
Zoro # G905635892
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko International
- MFR # LRT506040
- Zoro # G905635892
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/2" ID Set Screw Collar, Ss (GSC-150-SS)
- TRICO Latch Dog Oilers (31824)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W (IRR-1-1/4)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- Iko International Inner Rings