Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 440mm Bore, 490mm OD, 160mm Width
Mfr # LRT440490160
Zoro # G305635911
Free Shipping & Returns
$7,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko International
- MFR # LRT440490160
- Zoro # G305635911
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L320 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- TORRINGTON Nrb Solid Race Inner Ring (IR162016)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W (MA5208)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Iko International Roller Bearings