Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 380mm Bore, 415mm OD, 100mm Width
Mfr # LRT380415100
Zoro # G905635731
product price: $3,494.99
/ea
Free Shipping & Returns
$3,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko International
- MFR # LRT380415100
- Zoro # G905635731
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 6 (FM99-9-D6)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- WESTWARD Grease Fitting, 65 Deg., Stl, 31/32" L, PK5 (52NZ47)
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width (LRB566432)
- NTN NTN IR25X29X20, Inner Ring For Nrb 25 Mm Id X 29 Mm Od X 20 Mm W Steel (IR25X29X20)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- Iko International Roller Bearings